Controller, 24 - 24VDC Inputs, 16 Relay Outputs, 120/240VAC

Item #: 37919

Cat #: 1762-L40BWA

UPC: 612598207237

to view pricing and more.
Documents & Guides
Controller, MicroLogix, 20 - 24 Volt DC Inputs, 4 - 24 Volt DC Fast Inputs, 16 Relay Outputs, 120/240 Volt AC

Overview

Controller, MicroLogix, 20 - 24 Volt DC Inputs, 4 - 24 Volt DC Fast Inputs, 16 Relay Outputs, 120/240 Volt AC

MicroLogix™ 1200 programmable logic controller systems are a great fit for tight spaces. But don’t let their small size fool you. They’re powerful enough for a wide range of applications. Allen-Bradley® catalog item 1762-L40BWA from Rockwell Automation® is a 120/240 V AC power MicroLogix 1200 controller. It has 20 standard 24 V DC and four fast 24 V DC digital inputs and 16 Relay OutputsXGK

Allen-Bradley and MicroLogix are trademarks of Rockwell Automation, Inc.

Also known as: 612598207237, 1762-L40BWA

Specifications

Type: Controller
Mounting: Chassis
Volts DC: 24
Volts AC: 120, 240
Circuits: 40
Type: Controller
Volts DC: 24
Circuits: 40
Mounting: Chassis
Volts AC: 120, 240