This product has been discontinued.
LED Lamp, Post Top/Area Light, 24W, 120-277V
Item #: 379220
Cat #: LED-8029-DL
UPC:
to view pricing and more.
Documents & Guides
No Documents Available
LED Lamp, 24 Watt, 120-277 Volt, Bulb: LED for HID Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 1950, CRI: >80, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs. 100 Watt HID Equivalent
Overview
LED Lamp, 24 Watt, 120-277 Volt, Bulb: LED for HID Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 1950, CRI: >80, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs. 100 Watt HID Equivalent
Also known as: LED-8029-DL
Specifications
| Wattage: | 24 |
| Base: | Medium Screw (E26) |
| Color Temperature: | 5700 (Bright White) |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 1950 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Wattage: | 24 |
| Color Temperature: | 5700 (Bright White) |
| Lumens: | 1950 |
| Volts AC Range: | 120 - 277 |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |