MINIATURE CIRCUIT BREAKER 120/240V 30A

Item #: 379230

Cat #: QH230

UPC: 785901012931

to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 120/240V 30A,120/240 Vac,2P,30A,65kA,Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,HACR rated,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,QO loadcenter, NQ, NQO, NQOD, OEM mounting bases, and Speed-D« switchboard,Standard Plug-On,Thermal Magnetic Breaker,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 120/240V 30A,120/240 Vac,2P,30A,65kA,Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,HACR rated,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,QO loadcenter, NQ, NQO, NQOD, OEM mounting bases, and Speed-D« switchboard,Standard Plug-On,Thermal Magnetic Breaker,UL Listed - CSA Certified

Mini CB, QO, 30 A, 2P, 120/240 V, 65 kA, Plug in

Also known as: 785901012931, QH230

Specifications

Poles: 2
Volts AC: 120/240
Amps: 30
Standards: California Proposition 65
Interrupt Rating AC: 65 kA
Poles: 2
Amps: 30
Interrupt Rating AC: 65 kA
Volts AC: 120/240
Standards: California Proposition 65