7W MR16 LED Lamp, 30K

Item #: 379241
Cat #: 7MR16/END/F24-3000-DM10/1
UPC:
Sign In or Register to view pricing and more.
7W EnduraLED Retrofit MR16 LED BulbDimmable LED Lamp, 7W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 380, CRI: 82, Color Temperature: 3000K, Beam Angle: 24°, Rated Average Life: 40,000 Hrs.

Overview

7W EnduraLED Retrofit MR16 LED BulbDimmable LED Lamp, 7W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 380, CRI: 82, Color Temperature: 3000K, Beam Angle: 24°, Rated Average Life: 40,000 Hrs.
Also known as: 7MR16/END/F24-3000-DM10/1

Specifications

Lumens: 380
Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Wattage: 7
Color Rendering Index (CRI): 82
Angle: 24°
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Lumens: 380
Color Temperature: 3000 (Warm White)
Wattage: 7
Angle: 24°
Dimmable: Yes
Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Rendering Index (CRI): 82
Light Technology: LED
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)