Pull Box 30" x 30" x 10"

Item #: 37925
Cat #: ASE30X30X10NK
UPC: 783510498597
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Screw Cover, Size/Dims: 30" x 30" x 10", Available With or Without Knockouts, Material/Finish: Steel/Gray Powder Coat.

Overview

Pull Box, Type 1, Screw Cover, Size/Dims: 30" x 30" x 10", Available With or Without Knockouts, Material/Finish: Steel/Gray Powder Coat.
Pull Box, Type 1, Screw Cover, Size/Dims: 30" x 30" x 10", Available With or Without Knockouts, Material/Finish: Steel/Gray Powder Coat.
Also known as: 783510498597, ASE30X30X10NK

Specifications

Width: 30 in
Depth: 10 in
Height: 30 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Number of Knockouts: 0
Width: 30 in
Height: 30 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Depth: 10 in
Mounting: Surface
Color: Gray
Number of Knockouts: 0

Customer Reviews

No reviews for this product
(0)