Switch Box, Gangable, 1-1/2" Deep, Conduit Knockouts, Ears

Item #: 37934
Cat #: 400
UPC: 050169004005
Sign In or Register to view pricing and more.
3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (2) 1/2". Bottom Knockouts: (1) 1/2". Cubic Inches: 7.5"

Overview

3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (2) 1/2". Bottom Knockouts: (1) 1/2". Cubic Inches: 7.5"
Switch boxes are used to house wiring devices such as switches or outlets. Gangable switch boxes offer the option of constructing a box to hold two or more devices.
Also known as: 050169004005, 400, cut in box, SG METAL CUT IN 400, cut in

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Gangs: 1
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 7.500 inĀ³
Knockout Diameter: 1/2 in
Gangs: 1
Depth: 1 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 7.500 inĀ³

Customer Reviews

No reviews for this product
(0)