NEMA 12 LAY" WIREWAY 90 ELBOW, TOP O

Item #: 379490

Cat #: 88-12LE9A

UPC: 782051004007

to view pricing and more.
Documents & Guides
Eaton B-Line series wireway elbow fitting, Includes (1) sealing plate kit, Lay-in, 90° elbow, top opening, NEMA 12, Steel, ANSI 61 gray painted, 8" X 8"

Overview

Eaton B-Line series wireway elbow fitting, Includes (1) sealing plate kit, Lay-in, 90° elbow, top opening, NEMA 12, Steel, ANSI 61 gray painted, 8" X 8"

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051004007, 88-12LE9A

Specifications

Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Angle: 90°
IP/NEMA Rating: NEMA 12
Color: Gray
Material: Steel
Angle: 90°
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 12