REXEL logo

Breaker, 60A, 2P, 120/240V, Type BR, 10 kAIC

Item #: 3795
Cat #: BR260
UPC: 786676363105
Sign In or Register to view pricing and more.
60 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 120/240 VAC.

Product Overview

60 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 120/240 VAC.
Also known as: 786676363105, BR260
Frequently Bought Together (71)
Eaton
BR230 Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Eaton
BR240 Breaker, 40A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR250 Breaker, 50A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR115 Breaker, 15A, 1P, 120/240V, 10 kAIC
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
Ilsco
CGRC-58 Ground Rod Clamp, Diameter: 5/8", 10 AWG to 2 AWG, Bronze
Multiple
5/8X8-GAL 5/8" Galvanized Ground Rod
Eaton
BREQS125 Hold-Down Screw Kit, 2 Pole, BR Breakers - 125A Max
Eaton
BR2020 Breaker, 20/20A, 1P, 120/240V, 10 kAIC, BR Series, Duplex
Eaton
BR2100 Breaker, 100A, 2P, 120/240V, Type BR, 10 kAIC
Multiple
200MA 2" PVC Male Terminal Adapter.
Eaton
BR215 Breaker, 15A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR230 Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Multiple
THHN6STRBLK2500RL 6 AWG THHN Stranded Copper, Black, 2500'
Eaton
BR1515 Breaker, 15/15A, 1P, 120/240V, 10 kAIC, BR Series, Duplex
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Eaton
BR225 Breaker, 25A, 2P, 120/240V, Type BR, 10 kAIC
Multiple
100MA 1" PVC Male Terminal Adapter.
Eaton
BR115 Breaker, 15A, 1P, 120/240V, 10 kAIC
Eaton
DPU222R Disconnect Switch, AC, 60A, 2P, 120/240V, Pull-Out, Metallic, Limited Quantities Available
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR250 Breaker, 50A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR240 Breaker, 40A, 2P, 120/240V, Type BR, 10 kAIC
nVent Erico
CP58 Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze
Eaton
BRP115AF Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI
Eaton
DPU222R Disconnect Switch, AC, 60A, 2P, 120/240V, Pull-Out, Metallic, Limited Quantities Available
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Arlington
GB5 Grounding Bridge, Zinc, 6 - 2 AWG Grounding Electrode, 14 - 4 AWG
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Eaton
BRP40B200 Load Center, Main Breaker, BR, 200A, 120/240V, 1P, 40/80, NEMA 1
Eaton
BR2100 Breaker, 100A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BRP120AF Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI
Leviton
278-S00 30 Amp Flush Mount Receptacle, 125/250V, 14-30R
Eaton
BRP120DF Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI/GFCI
Kidde Fire
21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Eaton
BR225 Breaker, 25A, 2P, 120/240V, Type BR, 10 kAIC
Kidde Fire
21007581 Ionization Smoke Detector
nVent Erico
815880 GROUND ROD,GALV,POINTED
Eaton
BR215 Breaker, 15A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BRN115AF Breaker, 15A, 1P, 120/240V, 10 kAIC, Combo AFCI
Appleton
C-2000 Service Entrance Cable Connector, 2", Zinc
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Eaton
BR115 Breaker, 15A, 1P, 120/240V, 10 kAIC
Eaton
CHF140 Breaker, 40A, 1P, 120/240V, 10 kAIC, Type CH
Leviton
80503-W Duplex Receptacle Wallplate, 1-Gang, Thermoset, White, Midway
Eaton
BR230 Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
Leviton
54522-2I 2-Pole Switch, Framed Toggle, 20A, 120/277V, Ivory, Side Wired
Leviton
5225-W Combination Toggle Switch / Duplex Receptacle, 15A, White
Eaton
BR240 Breaker, 40A, 2P, 120/240V, Type BR, 10 kAIC
Leviton
GFTR2-W Tamper Resistant GFCI Receptacle, 20A, 125V, White
Lutron
AYCL-253PH-WH Dimmer, Ariadni, CFL/LED/Incandescent/Halogen, 250/600W, White
Hubbell-Raco
295-1 4" Ceiling Pan, 1/2" Deep, 1/2" KOs, Metallic
Mulberry Metal
76401 1G WHT-PRL BLOCK RCPT.
Hubbell-Raco
400 Switch Box, Gangable, 1-1/2" Deep, Conduit Knockouts, Ears
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
Carlon
B122A-UPC Switch/Outlet Box, 1-Gang, Non-Metallic
Eaton
BR1515 Breaker, 15/15A, 1P, 120/240V, 10 kAIC, BR Series, Duplex
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Leviton
9864-LED LED Ceiling Occupancy Sensor
Multiple
BARESD47STR200RL 4 Bare Stranded Copper Wire, 200 Ft.
nVent Erico
815880 GROUND ROD,GALV,POINTED
HOM220 Mini Circuit Breaker, Plug-In, Type HOM, 2-Pole, 20 Amp, 120/240V
Carlon
B120R Switch/Outlet Box, 1-Gang, Non-Metallic
Appleton
C-1250 Box Connector, 1-1/4" , SEU Type
Leviton
54522-2W 2-Pole Switch, Framed Toggle, 20A, 120/277V, White, Side Wired
3M
2155-3/4X22FT Rubber Splicing Tape, 3/4" x 22'

Specifications

Poles: 2
Type: Miniature, Breaker
Volts AC: 120, 240
Length: 3 in
Family / Style: BR
Interrupt Rating DC: 10000
Amps: 60
Interrupt Rating AC: 10000
Mounting: Plug on
Poles: 2
Volts AC: 120, 240
Family / Style: BR
Amps: 60
Mounting: Plug on
Type: Miniature, Breaker
Length: 3 in
Interrupt Rating DC: 10000
Interrupt Rating AC: 10000

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)