
Angle Bracket With Oblong Hole, 3/16" Hole
Item #: 379554
Cat #: SLAFAB3
UPC: 782856681762
Sign In or Register to view pricing and more.
Documents & Guides
Angle Bracket For Use with Speed Link Wire Rope, Oblong Hole: 3/16 Inch, Material/Finish: Material/Pre-Galvanized
Overview
Angle Bracket For Use with Speed Link Wire Rope, Oblong Hole: 3/16 Inch, Material/Finish: Material/Pre-Galvanized
90° angle bracket suitable for direct fastening or screw fixing onto a variety of structures, ideal to support nVent CADDY Speed Link Wire Solutions with hook end-fitting or chain.
Also known as: 782856681762, SLAFAB3
Features & Benefits
- 90° angle mounting bracket
- Suitable for shot firing or screw fixing
- With oblong hole to allow nVent CADDY Speed Link hook
Specifications
| Width: | 1.125 in |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Height: | 1.594 in |
| Length: | 1.438 in |
| Width: | 1.125 in |
| Finish: | Pre-Galvanized |
| Length: | 1.438 in |
| Material: | Steel |
| Height: | 1.594 in |