NEMA Contactor, Type S, nonreversing, Size 1, 27A, 3 HP at 230 VAC, 1PH, 2P, 208 VAC coil, open

Item #: 379653
Cat #: 8502SCO1V08
UPC: 785901903321
Sign In or Register to view pricing and more.
NEMA Contactor, Type S, nonreversing, Size 1, 27A, 3 HP at 230 VAC, 1 phase, up to 100 kA, 2 pole, 208 VAC coil, open

Overview

NEMA Contactor, Type S, nonreversing, Size 1, 27A, 3 HP at 230 VAC, 1 phase, up to 100 kA, 2 pole, 208 VAC coil, open
Type S non-reversing magnetic contactors are used to switch heating loads, capacitors, transformers, and electric motors where overload protection is provided separately. Type S contactors have ratings up to 810 amperes. This 2 pole NEMA Size 1 non-reversing contactor has a 27 ampere rating. Single phase NEMA Size 1 contactors have 2 HP at 115 VAC and 3 HP at 230 VAC ratings. This NEMA contactor has a 100 kA maximum SCCR rating per UL508A when protected by an appropriate circuit breaker or fuse. These contactors are available with replaceable coils in a wide variety of voltages. This contactor has a 208 VAC 60 Hz coil that is wired for common control. This NEMA contactor is an open device without an enclosure. This contactor is 4.34 inches tall, 3.22 inches wide and 4.22 inches deep. A wide variety of accessories are available for Type S contactors. Type S NEMA contactors are UL listed and CSA certified.
Also known as: 785901903321, 8502SCO1V08

Specifications

Phase: 1
Standards: California Proposition 65
Phase: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)