Fuse, 75A, 500VAC/DC, QS Style, Semi-Conductor, Bolt On, Blades

Item #: 37983

Cat #: A50QS75-4Y

UPC: 782001140052

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 75 Amp, 500 Volt AC/DC, QS Style, Semi-Conductor, Bolt On, Blades

Overview

Fuse, 75 Amp, 500 Volt AC/DC, QS Style, Semi-Conductor, Bolt On, Blades
Also known as: 782001140052, A50QS75-4Y

Specifications

Volts AC: 500
Amps: 75
Type: Fuse, Semi-Conductor
Volts DC: 500
Mounting: Bolt On
Interrupt Rating DC: 63 kA
Volts AC: 500
Type: Fuse, Semi-Conductor
Mounting: Bolt On
Amps: 75
Volts DC: 500
Interrupt Rating DC: 63 kA