Timing Relay

Item #: 379889

Cat #: TRL04

UPC: 786685313573

to view pricing and more.
SPDT 24-240V Timing Relay 4-Function Programmable

Overview

SPDT 24-240V Timing Relay 4-Function Programmable
Also known as: 786685313573, TRL04

Specifications

Type: Timing Relay
Mounting: DIN Rail
Poles: 1
Range: 0.050 sec - 10 hr
Volts AC Control Range: 24 - 240
Volts DC Control Range: 24 - 240
Type: Timing Relay
Poles: 1
Volts AC Control Range: 24 - 240
Mounting: DIN Rail
Range: 0.050 sec - 10 hr
Volts DC Control Range: 24 - 240