MS Buckle, 316 SS, .50" (12.7mm) Wd Stra

Item #: 379923

Cat #: MSBW50-C6

UPC: 074983446568

to view pricing and more.
The Panduit Pan-Steel® low-profile buckles are designed to maintain a safe, secure connection. Built with 316 AISI stainless steel with a fold-over lock, it is ideal for severe weather, intense UV rays, high vibration and galvanic corrosion. 0.5"W (13mm),

Overview

The Panduit Pan-Steel® low-profile buckles are designed to maintain a safe, secure connection. Built with 316 AISI stainless steel with a fold-over lock, it is ideal for severe weather, intense UV rays, high vibration and galvanic corrosion. 0.5"W (13mm),
Also known as: 074983446568, MSBW50-C6

Specifications

Length: 100 ft
Width: 0.500 in
Color: Natural
Material: Stainless Steel
Length: 100 ft
Color: Natural
Width: 0.500 in
Material: Stainless Steel