Pull Box, NEMA 1, Screw Cover, 12" x 12" x 6"

Item #: 37999
Cat #: ASG12X12X6NK
UPC: 783510425104
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, 12 Inch x 12 Inch x 6 Inch, Steel With Galvanized Finish, No Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, 12 Inch x 12 Inch x 6 Inch, Steel With Galvanized Finish, No Knockouts
Use the nVent HOFFMAN HOFASG12X12X6NK enclosure in commercial and general industrial applications that require a junction or pull box. For flush installations, order flush covers and door frames separately.
Also known as: 783510425104, ASG12X12X6NK

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Height: 12 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Width: 12 in
Depth: 6 in
Material: Steel

Customer Reviews

No reviews for this product
(0)