Sign In or Register to view pricing and more.
Documents & Guides
100 Watt; Halogen; T4; Clear; 2000 Average rated hours; 1700 Lumens; Double Loop Base; 120 Volt
Overview
100 Watt; Halogen; T4; Clear; 2000 Average rated hours; 1700 Lumens; Double Loop Base; 120 Volt
Also known as: 045923046421, S4642
Specifications
Color Temperature: | 2900 (Warm White) |
Color: | Clear |
Wattage: | 100 |
Shape: | T4 (Tubular) |
Lumens: | 1700 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Dimmable: | Yes |
Light Technology: | Halogen |
Base: | 2-Pin (G9) |
Color Temperature: | 2900 (Warm White) |
Wattage: | 100 |
Lumens: | 1700 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Halogen |
Color: | Clear |
Shape: | T4 (Tubular) |
Volts AC: | 120 |
Dimmable: | Yes |
Base: | 2-Pin (G9) |
Customer Reviews
No reviews for this product
(0)