Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 38003

Cat #: HFD3035L

UPC: 786679175101

to view pricing and more.
Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,3-pole, 35 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,3-pole, 35 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals
Also known as: 786679175101, HFD3035L

Specifications

Mounting: Panel
Poles: 3
Amps: 35
Volts DC: 250
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Amps: 35
Volts AC: 600
Poles: 3
Volts DC: 250
Interrupt Rating AC: 65 kA