EMG PRO-2 6V EMERG LITE

Item #: 38014

Cat #: PRO-2

UPC: 782683700001

Sign In or Register to view pricing and more.
Documents & Guides
EMERGI-LITE PRO-2 6V

Overview

EMERGI-LITE PRO-2 6V
Also known as: 782683700001, PRO-2

Specifications

Volts DC: 6
Wattage: 12
Material: Thermoplastic
Color: White
Light Technology: Tungsten
Volts AC Range: 120 - 277
Volts DC: 6
Material: Thermoplastic
Light Technology: Tungsten
Wattage: 12
Color: White
Volts AC Range: 120 - 277