E-STOP PUSH-PULL 1NC

Item #: 380151

Cat #: M22-PV-K01

UPC: 786685271743

to view pricing and more.
Eaton M22 modular pushbutton, M22 Push-Pull Emergency stop, Complete Device, 22.5 mm, Knob, Maintained, Non-illuminated, Bezel: Silver, Button: Red, 1NC, IP67, IP69K, NEMA 4X, 13

Overview

Eaton M22 modular pushbutton, M22 Push-Pull Emergency stop, Complete Device, 22.5 mm, Knob, Maintained, Non-illuminated, Bezel: Silver, Button: Red, 1NC, IP67, IP69K, NEMA 4X, 13

This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.

Also known as: 786685271743, M22-PV-K01

Specifications

Color: Red
Family / Style: M22
Type: Non-Illuminated, Maintained
Diameter: 40 mm
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Red
Type: Non-Illuminated, Maintained
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Diameter: 40 mm