SCREW COVER TROUGH

Item #: 38025

Cat #: 4-66SWP

UPC: 806101011088

to view pricing and more.
Documents & Guides
EBX 4-66SWP SCREW COVER TROUGH

Overview

EBX 4-66SWP SCREW COVER TROUGH
Also known as: 806101011088, 4-66SWP

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 48 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Length: 48 in