Disconnect Switch, Class J,, 60A, Kitted,3P, Fuse Status Indication, Pistol Handle Red/Yellow

Item #: 380322

Cat #: 194R-J60-1753S-PYN2

UPC: 885630214702

to view pricing and more.
Disconnect Switch, Class J, 60 Amp, Kitted,3 Pole, Fuse Status Indication, Standard Pistol Handle, Red/Yellow,21 Inch Shaft, NFPA 79 Handle

Overview

Disconnect Switch, Class J, 60 Amp, Kitted,3 Pole, Fuse Status Indication, Standard Pistol Handle, Red/Yellow,21 Inch Shaft, NFPA 79 Handle

Reduce your panel space requirements with 194R fused disconnect switches. Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-J60-1753S-PYN2 from Rockwell Automation® is a 60 A fused disconnect switch (UL class J - CSA HRCI-J). It is kitted. It has three poles and fuse status indication. It is a standard pistol red / yellow handle with a 21 IN shaft (NFPA 79 handle). Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630214702, 194R-J60-1753S-PYN2

Specifications

Type: Disconnect Switch
Poles: 3
Class: J
Amps: 60
Type: Disconnect Switch
Class: J
Poles: 3
Amps: 60