EMG JSM18-2 6V DBL HD EMERG LITE

Item #: 38063

Cat #: JSM18-2

UPC: 782683600486

to view pricing and more.
Documents & Guides
EMERGI-LITE JSM18-2

Overview

EMERGI-LITE JSM18-2
Also known as: 782683600486, JSM18-2

Specifications

Volts DC: 6
Wattage: 18
Color: Off-White
Material: Steel
Light Technology: Incandescent
Volts AC Range: 120 - 277
Volts DC: 6
Color: Off-White
Light Technology: Incandescent
Wattage: 18
Material: Steel
Volts AC Range: 120 - 277