This product may not be available in all locations.

to view pricing and more.
Documents & Guides
6P, Female Straight, 6' Length, 16/6 AWG, PVC Cord
Overview
6P, Female Straight, 6' Length, 16/6 AWG, PVC Cord
Delivering optimum conductivity, Brad Mini-Change Connectors from Molex offer the broadest selection of miniature connectors in the industrial market
Also known as: 786788437121, 106000A01F060
Specifications
| Gender: | Female |
| Type: | 6-Pin |
| Material: | PVC |
| Length: | 6 ft |
| Color: | Yellow |
| Gender: | Female |
| Material: | PVC |
| Color: | Yellow |
| Type: | 6-Pin |
| Length: | 6 ft |