REXEL logo

Liquidtight Connector, Straight, 1", Grounding, Malleable, Insulated

Item #: 3809
Cat #: 5334GR
UPC: 786210900001
Sign In or Register to view pricing and more.
Liquidtight Connector, Straight, 1", Grounding, Malleable Iron, Insulated, 14 - 4 AWG

Product Overview

Liquidtight Connector, Straight, 1", Grounding, Malleable Iron, Insulated, 14 - 4 AWG
Also known as: 786210900001, 5334GR
Frequently Bought Together (73)
Appleton
RB150-100 Reducing Bushing, Threaded, 1-1/2" x 1", Steel
Multiple
UA100GRY400RL Liquidtight Flexible Steel Conduit, Type UA, 1", Gray, 300'
Thomas & Betts
5344GR Liquidtight Connector, 45°, 1", Grounding, Malleable, Insulated
Multiple
UA100GRY100CL Liquidtight, Type: UA, 1", 100' Coil
Multiple
UA100GRY100CL Liquidtight, Type: UA, 1", 100' Coil
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Appleton
RB100-50 Reducing Bushing, Threaded, 1" x 1/2", Steel
Appleton
HUBG100DN Grounding Hub, 1", Insulated, Gasketed, Watertight, Zinc Die Cast
Thomas & Betts
5333GR Liquidtight Connector, Straight, 3/4", Grounding, Malleable, Insulated
Thomas & Betts
5354GR Liquidtight Connector, 90°, 1", Grounding, Malleable, Insulated
Multiple
UA100GRY-CUT Liquidtight Flexible Steel Conduit, Type UA, 1", Gray, Cut to Length
Plasti-Bond
PRTB27 Conduit Body, 3/4", Type: TB, Form 7 , PVC Coated
Unistrut
P1008-EG Spring Nut, 3/8-16 Thread, 3/8", Steel/Electro-Galvanized
Multiple
UA075GRY100CL Liquidtight, Type: UA, 3/4", 100' Coil
Thomas & Betts
5353GR Liquidtight Connector, 90°, 3/4", Grounding, Malleable, Insulated
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Appleton
UNY75NR Union, 3/4", Male/Female, Explosionproof, Steel
Hubbell-Raco
800C 4" Square Exposed Work Cover, (1) Toggle Switch
Plasti-Bond
PBC105-3/4 Strut Strap, 3/4", PVC Coated
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Appleton
HUBG75DN Grounding Hub, 3/4", Insulated, Gasketed, Watertight, Zinc Die Cast
Thomas & Betts
5333GR Liquidtight Connector, Straight, 3/4", Grounding, Malleable, Insulated
C-1102-X-1IN-SS-316-ASSY 723540 C-1102 x 1IN SS 316 ASSY RIGID CLAMP
Cooper Crouse-Hinds
SSTC1 CH MYERS 1/2 STAINLESS STEEL DRAIN PLUG
Plasti-Bond
PRTB57 1-1/2, FM 7 Tb Fitting
Plasti-Bond
PRTB37 Conduit Body, Type: TB, FM7, Size: 1", Material: PVC Coated Iron
Multiple
THHN6STRGRN-CUT 6 AWG THHN Stranded Copper, Green, Cut to Length
Multiple
THHN14STRBLK500RL 14 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
100 Rigid Conduit, 1", Galvanized Steel, 10'
Multiple
100 Rigid Conduit, 1", Galvanized Steel, 10'
Burndy
YA8CL1BOX Compression Lug, Copper, 1 Hole 1/4", Standard Barrel, 8 AWG
Thomas & Betts
DX-1 Type DX Duct Seal, 1 lb Slug
Thomas & Betts
TB 5254GR 1IN 90D LT NONINSUL GRND
Thomas & Betts
5344GR Liquidtight Connector, 45°, 1", Grounding, Malleable, Insulated
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Appleton
BU-150I Conduit Bushing, Insulating, 1-1/2", Threaded, Malleable Iron
Plasti-Bond
PRLL37 Conduit Body, Type: LL, FM7, 1", PVC Coated Iron
Appleton
C100-A Conduit Body, Type: C, Size: 1", Form 85, Aluminum
Appleton
LB200-A Conduit Body, Type: LB, Size: 2", Form 85, Aluminum
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Appleton
RB150-75 Reducing Bushing, Threaded, 1-1/2" x 3/4", Steel
Thomas & Betts
TY528MX Cable Tie, Standard, 14.2" Long, UV Nylon, Black, 100/Pack
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
UA100GRY500RL Liquidtight Flexible Steel Conduit, Type UA, 1", Gray, 500'
Appleton
ECDB50HP Universal Drain or Breather, 1/2", Raintight, Stainless Steel
Thomas & Betts
5354GR Liquidtight Connector, 90°, 1", Grounding, Malleable, Insulated
Appleton
TB100A Conduit Body, Type: TB, 1", Form 85, Aluminum
Thomas & Betts
5354GR Liquidtight Connector, 90°, 1", Grounding, Malleable, Insulated
Thomas & Betts
5333 Liquidtight Connector, Straight, 3/4", Insulated, Steel
Thomas & Betts
5343GR Liquidtight Connector, 3/4", Malleable Iron
Plasti-Bond
PREYS216 3/4" Male/Female Hub Sealing Fitting
Hubbell-Raco
803C 4" Square Exposed Work Cover, (2) Toggle Switch
Plasti-Bond
PRUNY205 Conduit Union, Female/Male, 3/4", PVC Coated Steel
Appleton
ECDB50HP Universal Drain or Breather, 1/2", Raintight, Stainless Steel
Multiple
125FA 1-1/4" PVC Female Terminal Adapter.
3M
CTB1X1BKA-C 4-Way Cable Tie Mounting Base, Adhesive, 1" x 1", Black
Appleton
RB125-75 Reducing Bushing, Threaded, 1-1/4 x 3/4", Steel
Appleton
HUB100DN Conduit Hub, 1", Insulated, Raintight, Zinc Die Cast
Thomas & Betts
5353GR Liquidtight Connector, 90°, 3/4", Grounding, Malleable, Insulated
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Appleton
BBU-75 Conduit Bushing, Insulating, 3/4", Threaded, Plastic
Ideal
30-074 Wire Connector, 18 to 12 AWG, 600V, Yellow
Thomas & Betts
5333GR Liquidtight Connector, Straight, 3/4", Grounding, Malleable, Insulated
Appleton
CN-50 Chase Nipple, 1/2", Steel
Appleton
4CS-1/2 Handy Box, 1-7/8" Deep, 1/2" KOs, Drawn, Metallic
Appleton
GASK574 Conduit Body Gasket, Type Solid, Form 7, Size: 1-1/4", Neoprene
Appleton
GASK571 Conduit Body Gasket, Type Solid, Form 7, Size: 1/2", Neoprene
Thomas & Betts
5352 Liquidtight Connector, 90°, 1/2", Insulated, Malleable Iron
Leviton
BR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Back/Side, Spec Grade
Power-Strut
PSTG-1/4-EG Top Grip Nut, Size: 1/4-20, Steel/Electro-Galvanized
Littelfuse
KLKR015 Fuse, 15A, 600VAC/300VDC, KLKR Fast-Acting
Appleton
EYF-150 Sealing Fitting, Vertical/Horizontal, 1-1/2", Explosionproof, Malleable
3M
35-RED-3/4X66FT Color Coding Electrical Tape, Vinyl, Red, 3/4" x 66'

Specifications

Diameter: 1 in
Size: 1
Type: Liquidtight Connector, Insulated, Straight
Material: Steel
Diameter: 1 in
Type: Liquidtight Connector, Insulated, Straight
Size: 1
Material: Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)