PVC CTD COND 1IN ALUM GRAY

Item #: 38092

Cat #: COND1SA-G

UPC: 704508321031

to view pricing and more.
Documents & Guides
PVC Coated Conduit, Pipe Size 1 Inch/27 Metric, Outside Diameter with PVC 1.40 Inch/35.40 Millimeters, Nominal Wall Thickness with PVC .17 Inch/4.21 Millimeters, Length without Couplings 9 Feet 11 Inch/3.02 Meters, Aluminum, Gray

Overview

PVC Coated Conduit, Pipe Size 1 Inch/27 Metric, Outside Diameter with PVC 1.40 Inch/35.40 Millimeters, Nominal Wall Thickness with PVC .17 Inch/4.21 Millimeters, Length without Couplings 9 Feet 11 Inch/3.02 Meters, Aluminum, Gray
Also known as: 704508321031, COND1SA-G

Specifications

Diameter: 1 in
Color: Gray
Length: 10 ft
Material: PVC Coated Aluminum
Diameter: 1 in
Length: 10 ft
Color: Gray
Material: PVC Coated Aluminum