1-Light Mini-Pendant, 100W, 120V, Brushed Nickel Finish
Item #:
380931
Cat #:
P5114-09
UPC:
785247168828
Sign In or Register to view pricing and more.
Documents & Guides
1-Light Mini-Pendant, 100 Watt, 120 Volt, Brushed Nickel Finish, Opal Etched Glass, 77-1/4 Inch Overall Height With Chain and Stem
Overview
1-Light Mini-Pendant, 100 Watt, 120 Volt, Brushed Nickel Finish, Opal Etched Glass, 77-1/4 Inch Overall Height With Chain and Stem
Also known as: 785247168828, P5114-09
Specifications
Wattage: | 100 |
Color: | Gray |
Material: | Steel |
Standards: | California Proposition 65 |
Wattage: | 100 |
Material: | Steel |
Color: | Gray |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)