ComLine Mounting Panel, fits 500x400mm, Mill, Aluminum

Item #: 381015

Cat #: EP5040AL

UPC: 783510372491

Sign In or Register to view pricing and more.
ComLine Mounting Panel provides mounting surface in back of cabinet for surface mount components. This ComLine Mounting Panel, EP5040AL item fits 500x400mm with a material of Aluminum finish Mill.

Overview

ComLine Mounting Panel provides mounting surface in back of cabinet for surface mount components. This ComLine Mounting Panel, EP5040AL item fits 500x400mm with a material of Aluminum finish Mill.

The ComLine Mounting Panel provides a mounting surface in the back of the Comline Enclosure for a variety of surface-mount components. This component is a aluminum and comes in a mill finish.

Also known as: 783510372491, EP5040AL

Features & Benefits

  • The ComLine Mounting Panel provides a mounting surface in the back of the Comline Enclosure for a variety of surface-mount components

Specifications

Material: Aluminum
Finish: Mill
Height: 16.780 in
Width: 12.940 in
Material: Aluminum
Height: 16.780 in
Finish: Mill
Width: 12.940 in