4-Light Wall/Bath Fixture, 100W, G25, 120V, Brushed Stainless

Item #: 38104

Cat #: 4738-98

UPC: 785652473883

Sign In or Register to view pricing and more.
Documents & Guides
Four Light Wall/Bath Fixture, 100 Watt, G25 Lamp, 120 Volt, Brushed Stainless Finish, Safety Listed for Damp Location

Overview

Four Light Wall/Bath Fixture, 100 Watt, G25 Lamp, 120 Volt, Brushed Stainless Finish, Safety Listed for Damp Location
Also known as: 785652473883, 4738-98

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Stainless
Type: Wall/Bath, 4-Light
Material: Steel
Base: Medium Screw (E26)
Volts AC: 120
Type: Wall/Bath, 4-Light
Wattage: 100
Color: Brushed Stainless
Material: Steel