Dimmer, Decora, 1000W, True Touch, White

Item #: 381047

Cat #: TTI10-1LZ

UPC: 078477368572

to view pricing and more.
Documents & Guides
Dimmer, Decora, 1000W, True Touch, WhiteTrue Touch Digital Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen Lighting Loads, Includes: Color Change Plates Ivory and Light Almond, Color: White.

Overview

Dimmer, Decora, 1000W, True Touch, WhiteTrue Touch Digital Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen Lighting Loads, Includes: Color Change Plates Ivory and Light Almond, Color: White.
Also known as: 078477368572, TTI10-1LZ

Specifications

Type: 3-Way, Slide, Digital, Decorator
Color: Light Almond, Ivory, White
Volts AC: 120
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Digital, Decorator
Volts AC: 120
Dimmable: Yes
Color: Light Almond, Ivory, White
Wattage: 1000
Light Technology: Halogen