Fluorescent T8, 18W

Item #: 381112
Cat #: S6513
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent T8, 18 Watt, 4100K, 62 CRI, Bi-Pin Base

Overview

Fluorescent T8, 18 Watt, 4100K, 62 CRI, Bi-Pin Base
Also known as: S6513

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 18
Color Rendering Index (CRI): 62
Length: 24 in , 2 ft
Lumens: 1035
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 62
Lumens: 1035
Base: Medium Bi-Pin (G13)
Wattage: 18
Length: 24 in , 2 ft
Light Technology: Fluorescent
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)