Transformer, Dry Type, 3PH, 45kVA, 240D x 208Y/120, Floor Mount

Item #: 381438

Cat #: EE45T67H

UPC: 785901688433

to view pricing and more.
Transformer, Dry Type, Energy Efficient, 3-Phase, 45 kVA, 240 Delta x 208Y/120, Floor Mount

Overview

Transformer, Dry Type, Energy Efficient, 3-Phase, 45 kVA, 240 Delta x 208Y/120, Floor Mount
Also known as: 785901688433, EE45T67H

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Secondary Voltage: 120
Primary Voltage: 240 Delta
Phase: 3
Volt Amps: 45kVA
Primary Voltage: 240 Delta
Type: Dry Type Transformer
Secondary Voltage: 120