FUT.FLOOD 39W NEUT. 120V TO

Item #: 381465

Cat #: FFLED39N

UPC: 019813030173

Sign In or Register to view pricing and more.
Documents & Guides
FUTURE FLOOD 39W NEUTRAL LED 120V TO 277V BRONZE

Overview

FUTURE FLOOD 39W NEUTRAL LED 120V TO 277V BRONZE
Also known as: 019813030173, FFLED39N

Specifications

Mounting: Arm
Color Temperature: 4000 (Cool White)
Wattage: 39
Color: Bronze
Light Technology: LED
Lumens: 5641
Mounting: Arm
Wattage: 39
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 5641