Drive, Adjustable Frequency, 77A, Frame 5, 60HP, 480VAC

Item #: 381474

Cat #: 20F11FD077AA0NNNNN

UPC: 884951164123

to view pricing and more.
Drive, PowerFlex 753, Adjustable Frequency, 77 Amp, Frame 5, 60 Horse Power, 480 Volt AC

Overview

Drive, PowerFlex 753, Adjustable Frequency, 77 Amp, Frame 5, 60 Horse Power, 480 Volt AC
Also known as: 884951164123, 20F11FD077AA0NNNNN

Specifications

Amps: 77
Phase: 3
Volts AC: 480
Size: 5
Type: General Purpose, Drive
Horsepower: 60
Amps: 77
Volts AC: 480
Type: General Purpose, Drive
Phase: 3
Size: 5
Horsepower: 60