Type 1 Encl, 100a, Surface

Item #: 38152
Cat #: TE100S
UPC: 783164004915
Sign In or Register to view pricing and more.
Documents & Guides
ge's Circuit Breaker Enclosures Are Ul Listed, Csa Certified And Are Suitable For Use As Service Equipment (except As Noted). The Short Circuit Rating Of Theenclosure/circuit Breaker Combination Is Equal To The Short Circuit Rating Of The Installed Circuit Breaker. Spectra Rms Circuit Breakers Are Suitable Foruse On Ac Systems Only. 211170 fuses, Midget, Time Delay, Brand Or Series: Slo-blo, Type: Cartridge, Amp Rating: 1 1/8 Amp, Voltage Rating: 125 Vac, Interrupting Rating: 10000 Amp Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch"

Overview

ge's Circuit Breaker Enclosures Are Ul Listed, Csa Certified And Are Suitable For Use As Service Equipment (except As Noted). The Short Circuit Rating Of Theenclosure/circuit Breaker Combination Is Equal To The Short Circuit Rating Of The Installed Circuit Breaker. Spectra Rms Circuit Breakers Are Suitable Foruse On Ac Systems Only. 211170 fuses, Midget, Time Delay, Brand Or Series: Slo-blo, Type: Cartridge, Amp Rating: 1 1/8 Amp, Voltage Rating: 125 Vac, Interrupting Rating: 10000 Amp Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch"
Also known as: 783164004915, TE100S

Specifications

Amps: 100
Mounting: Surface
IP/NEMA Rating: 1
Amps: 100
IP/NEMA Rating: 1
Mounting: Surface

Customer Reviews

No reviews for this product
(0)