This product has been discontinued.
This product may not be available in all locations.

Controller, 14 - 24VDC Inputs, 10 Relay Outputs, 120/240VAC
Item #: 38175
Cat #: 1762-L24BWA
UPC: 612598207213
to view pricing and more.
Documents & Guides
Controller, MicroLogix, 10 - 24 Volt DC Inputs, 4 - 24 Volt DC Fast Inputs, 10 Relay Outputs, 120/240 Volt AC
Overview
Controller, MicroLogix, 10 - 24 Volt DC Inputs, 4 - 24 Volt DC Fast Inputs, 10 Relay Outputs, 120/240 Volt AC
MicroLogix 1100 controllers expand by using the same 1762 I/O platform as MicroLogix 1200 controllers. The 1762 I/O expansion modules provide superior functionality in a small sized low-cost package. A variety of modules complement and extend the capabilities of MicroLogix 1100 controllers by maximizing the flexibility of I/O count and type
Also known as: 612598207213, 1762-L24BWA
Specifications
| Type: | Controller |
| Mounting: | Chassis |
| Volts AC: | 120, 240 |
| Circuits: | 24 |
| Type: | Controller |
| Volts AC: | 120, 240 |
| Mounting: | Chassis |
| Circuits: | 24 |