RP FLUOR LAMP

Item #: 381774
Cat #: F30T12/CW/RP
UPC: 046135234934
Sign In or Register to view pricing and more.
Documents & Guides
SYL F30T12/CW/RP RP FLUOR LAMP *Sylvania Part # 23493* *** Not for Sale in Vermont due to State Regulations ***

Overview

SYL F30T12/CW/RP RP FLUOR LAMP *Sylvania Part # 23493* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135234934, F30T12/CW/RP

Specifications

Color Temperature: 4200 (Cool White)
Length: 3 ft, 36 in
Wattage: 30
Lumens: 2200
Material: Glass
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4200 (Cool White)
Wattage: 30
Material: Glass
Light Technology: Fluorescent
Length: 3 ft, 36 in
Lumens: 2200
Color Rendering Index (CRI): 60
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)