15A, 480Y/277V, 6 kAIC, K-Curve, UL 1077 CB

Item #: 38182

Cat #: S201-K15

UPC: 016779645137

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 15 Amps, 480Y/277V AC. K - Curve. 6 kAIC. S200 Series. Supplemental Protectors. UL 1077, CSA 22.2.

Overview

Miniature Circuit Breaker, 15 Amps, 480Y/277V AC. K - Curve. 6 kAIC. S200 Series. Supplemental Protectors. UL 1077, CSA 22.2.

Miniature crcuit breaker S201-K15

Also known as: 016779645137, S201-K15

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 15
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Volts AC: 277
Poles: 1
Type: Trip Curve K
Mounting: DIN Rail
Amps: 15
Interrupt Rating AC: 6 kA