
Back to Back Deep Strut, Steel, 12 Gauge, Hot-Dip, 1-5/8" x 3-1/4" x 20'
Item #: 381834
Cat #: B22A-240HDG
UPC: 781011217198
to view pricing and more.
Documents & Guides
Deep Strut - Back to Back Combination, Solid (No Holes), Steel, 12 Gauge, Hot-Dipped Galvanized, 1-5/8 In Wide, 3-1/4 In Height, 20 Ft Long
Overview
Deep Strut - Back to Back Combination, Solid (No Holes), Steel, 12 Gauge, Hot-Dipped Galvanized, 1-5/8 In Wide, 3-1/4 In Height, 20 Ft Long
Also known as: 781011217198, B22A-240HDG
Specifications
| Height: | 1 5/8 in |
| Length: | 20 ft |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Hot Dipped Galvanized |
| Height: | 1 5/8 in |
| Material: | Steel |
| Finish: | Hot Dipped Galvanized |
| Length: | 20 ft |
| Width: | 1-5/8 in |