Emergency Light, Incandescent, Single Head, White, 6V, 5.4W

Item #: 38184

Cat #: OMSSW0605

UPC: 782520856472

to view pricing and more.
Documents & Guides
OMS Series Emergency Light, Incandescent, Remote Single Head, White, 6V, 5.4W

Overview

OMS Series Emergency Light, Incandescent, Remote Single Head, White, 6V, 5.4W
Also known as: 782520856472, OMSSW0605

Specifications

Volts DC: 6
Color: White
Wattage: 5.400
Material: Aluminum
Standards: California Proposition 65
Light Technology: Incandescent
Volts DC: 6
Wattage: 5.400
Standards: California Proposition 65
Color: White
Material: Aluminum
Light Technology: Incandescent