3/4 EMT CONN - SET SCREW - STL

Item #: 381864

Cat #: 632S

UPC: 751338230101

to view pricing and more.
Documents & Guides
3/4" Steel Set Screw Type Connector

Overview

3/4" Steel Set Screw Type Connector

Topaz EMT connectors with set screw type assembly provide secure concrete tight protection when taped and are available in sizes from 1/2? to 4?. Applications include use in dry locations to bond EMT thin wall conduits to electrical boxes or enclosures. Model sizes 2- 1/2? to 4? are suitable for both EMT and rigid conduit. Assemblies include steel locknut; constructed of strong and long lasting steel with zinc plated finish; most sizes UL listed. NEMA/ANSI FB-1 compliant.

Also known as: 751338230101, 632S

Specifications

Diameter: 3/4 in
Material: Steel
Standards: California Proposition 65
Insulation: Non-Insulated
Diameter: 3/4 in
Standards: California Proposition 65
Material: Steel
Insulation: Non-Insulated