1-1/2" PVC 90° Elbow, Schedule 40, Gray

Item #: 381888

Cat #: 1045TZ

UPC: 751338230422

to view pricing and more.
Documents & Guides
1-1/2 Inch PVC 90 Degree Elbow, Schedule 40, Gray

Overview

1-1/2 Inch PVC 90 Degree Elbow, Schedule 40, Gray

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 751338230422, 1045TZ

Specifications

Diameter: 1 1/2 in
Type: Schedule 40
Color: Gray
Material: PVC
Standards: California Proposition 65
Angle: 90°
Diameter: 1 1/2 in
Color: Gray
Standards: California Proposition 65
Type: Schedule 40
Material: PVC
Angle: 90°