REXEL logo

Breaker, 40A, 2P, 120/240V, Type BR, 10 kAIC

Item #: 3819
Cat #: BR240
UPC: 786676363006
Sign In or Register to view pricing and more.
40 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC

Product Overview

40 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC
Also known as: 786676363006, BR240
Frequently Bought Together (71)
Eaton
BR230 Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Eaton
BR115 Breaker, 15A, 1P, 120/240V, 10 kAIC
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR250 Breaker, 50A, 2P, 120/240V, Type BR, 10 kAIC
Ilsco
CGRC-58 Ground Rod Clamp, Diameter: 5/8", 10 AWG to 2 AWG, Bronze
Multiple
5/8X8-GAL 5/8" Galvanized Ground Rod
Eaton
BR260 Breaker, 60A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR215 Breaker, 15A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR2020 Breaker, 20/20A, 1P, 120/240V, 10 kAIC, BR Series, Duplex
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Eaton
BR2100 Breaker, 100A, 2P, 120/240V, Type BR, 10 kAIC
Leviton
4934 2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, Alum Steel
Multiple
200MA 2" PVC Male Terminal Adapter.
Eaton
BR230 Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR1515 Breaker, 15/15A, 1P, 120/240V, 10 kAIC, BR Series, Duplex
Eaton
DPU222R Disconnect Switch, AC, 60A, 2P, 120/240V, Pull-Out, Metallic, Limited Quantities Available
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Kidde Fire
21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Kidde Fire
21007581 Ionization Smoke Detector
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Eaton
BRCAF120 Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI
Eaton
BR115 Breaker, 15A, 1P, 120/240V, 10 kAIC
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR250 Breaker, 50A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BRP115AF Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI
Eaton
DPU222R Disconnect Switch, AC, 60A, 2P, 120/240V, Pull-Out, Metallic, Limited Quantities Available
Eaton
BRP120DF Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI/GFCI
Leviton
278-S00 30 Amp Flush Mount Receptacle, 125/250V, 14-30R
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Arlington
GB5 Grounding Bridge, Zinc, 6 - 2 AWG Grounding Electrode, 14 - 4 AWG
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Eaton
BRP120AF Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI
Eaton
BR260 Breaker, 60A, 2P, 120/240V, Type BR, 10 kAIC
nVent Erico
CP58 Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze
Kidde Fire
21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Kidde Fire
21007581 Ionization Smoke Detector
Leviton
W5320-T0W Tamper/Weather Resistant Duplex Receptacle, 15A, 125V, White
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Eaton
BR225 Breaker, 25A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BRN115AF Breaker, 15A, 1P, 120/240V, 10 kAIC, Combo AFCI
Leviton
279-S00 50 Amp Flush Mount Receptacle, 125/250V, 14-50R, 3P4W, Grounding
Leviton
1453-2W 3-Way Toggle Switch, 15A, 120VAC, White, Residential Grade
Eaton
BRP40B200 Load Center, Main Breaker, BR, 200A, 120/240V, 1P, 40/80, NEMA 1
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Eaton
BR115 Breaker, 15A, 1P, 120/240V, 10 kAIC
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR230 Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BRP115AF Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI
Eaton
BR215 Breaker, 15A, 2P, 120/240V, Type BR, 10 kAIC
Multiple
THHN14SOLWHT500RL 14 AWG THHN Solid Copper, White, 500'
Multiple
THHN14SOLBLU500RL 14 AWG THHN Solid Copper, Blue, 500'
Multiple
THHN14SOLGRY500RL 14 AWG THHN Solid Copper, Gray, 500'
Multiple
THHN14SOLYEL500RL 14 AWG THHN Solid Copper, Yellow, 500'
Multiple
THHN14SOLBLK500RL 14 AWG THHN Solid Copper, Black, 500'
Multiple
THHN14SOLRED500RL 14 AWG THHN Solid Copper, Red, 500'
Multiple
THHN14SOLORN500RL 14 AWG THHN Solid Copper, Orange, 500'
Multiple
THHN12SOLWHT500RL 12 AWG THHN Solid Copper, White, 500'
Multiple
THHN14SOLBRN500RL 14 AWG THHN Solid Copper, Brown, 500'
Multiple
THHN12SOLBLK500RL 12 AWG THHN Solid Copper, Black, 500'
Multiple
THHN12SOLRED500RL 12 AWG THHN Solid Copper, Red, 500'
Multiple
THHN14SOLPUR500RL 14 AWG THHN Solid Copper, Purple, 500'
Eaton
CHSPT2ULTRA Surge Protection Device, Whole House, 120/240V, 2P, Panel Mount
Appleton
C-750 NM Cable Connector, 3/4", 2-Screw, 10(3) to 8(2) AWG, Zinc Die Cast
Leviton
GFTR2-W Tamper Resistant GFCI Receptacle, 20A, 125V, White
Lutron
AYCL-153PH-WH Dimmer, Ariadni, CFL/LED/Incandescent/Halogen, 150/600W, White
Leviton
80526-W 2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, WH Thermoset
Carlon
B122A-UPC Switch/Outlet Box, 1-Gang, Non-Metallic
Eaton
BRN120GF Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR GFCI

Specifications

Poles: 2
Type: Miniature, Breaker
Volts AC: 120, 240
Amps: 40
Length: 3 in
Family / Style: BR
Interrupt Rating DC: 10000
Interrupt Rating AC: 10000
Mounting: Plug on
Poles: 2
Volts AC: 120, 240
Length: 3 in
Interrupt Rating DC: 10000
Mounting: Plug on
Type: Miniature, Breaker
Amps: 40
Family / Style: BR
Interrupt Rating AC: 10000

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)