REXEL logo

Made in USA

Wire Marker Sleeves, 1-3/4 x 0.187"

Item #: 381972
Cat #: BM71-187-175-342-3
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Wire Marker Sleeves, Dimensions: 1-3/4 x 0.187 inch, Wire Gauge: 20-10, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: White, Compatible With: BMP71 Printer, Includes: 3000/Cartridge

Overview

Wire Marker Sleeves, Dimensions: 1-3/4 x 0.187 inch, Wire Gauge: 20-10, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: White, Compatible With: BMP71 Printer, Includes: 3000/Cartridge
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Also known as: BM71-187-175-342-3

Specifications

Type: Heat Shrink Tubing
Color: White
Standards: California Proposition 65
Type: Heat Shrink Tubing
Standards: California Proposition 65
Color: White

Customer Reviews

No reviews for this product
(0)