1/4" Wire Marker Tag Refill

Item #: 382070

Cat #: STD-102

UPC: 054007503477

to view pricing and more.
Documents & Guides
1/4" Wire Marker Tag Refill1/4" Wire Marker Tag Refill, Dimensions: 1.6" x .25", Wire Gauges: 22-14 AWG, Includes: (75)

Overview

1/4" Wire Marker Tag Refill1/4" Wire Marker Tag Refill, Dimensions: 1.6" x .25", Wire Gauges: 22-14 AWG, Includes: (75)
Also known as: 054007503477, STD-102

Specifications

Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG
Type: Accessory
Width: 1/4 in
Length: 1.600 in
Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG
Width: 1/4 in
Type: Accessory
Length: 1.600 in