Main Service Module, Main Fusible Switch

Item #: 382106

Cat #: 3MFS1200RB

UPC: 782114396117

to view pricing and more.
Documents & Guides
Main Service Module, Main Fusible Switch, 1200 Amp, 3-phase, 100kaic With Classt Fused, Fuse Not Included, Main And Neutral Lugs Included, 120/208 Vac, Bottomfeed, Aluminum Bus Material, NEMA 3 - Rainproof Enclosure, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Main Service Module, Main Fusible Switch, 1200 Amp, 3-phase, 100kaic With Classt Fused, Fuse Not Included, Main And Neutral Lugs Included, 120/208 Vac, Bottomfeed, Aluminum Bus Material, NEMA 3 - Rainproof Enclosure, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782114396117, 3MFS1200RB

Specifications

Phase: 3
Volts AC: 120/208
Amps: 1200
IP/NEMA Rating: NEMA 3
Phase: 3
Amps: 1200
Volts AC: 120/208
IP/NEMA Rating: NEMA 3