This product has been discontinued.

Wireless Dimmer, 600W, Digital Fade, Maestro, Brown
Item #: 382201
Cat #: MRF2-600M-BR
UPC: 027557665216
to view pricing and more.
Documents & Guides
Maestro Digital Fade Dimmer, 600W, 120V, Multi-Location/Single-Pole, Incandescent/Halogen, Wireless Capable, Brown
Overview
Maestro Digital Fade Dimmer, 600W, 120V, Multi-Location/Single-Pole, Incandescent/Halogen, Wireless Capable, Brown
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557665216, MRF2-600M-BR
Specifications
| Color: | Brown |
| Wattage: | 600 |
| Volts AC: | 120 |
| Family / Style: | Maestro |
| Poles: | 1 |
| Mounting: | Knuckle |
| Type: | Wireless, Decorator, Multi-Location |
| Light Technology: | Halogen, Incandescent |
| Color: | Brown |
| Volts AC: | 120 |
| Poles: | 1 |
| Type: | Wireless, Decorator, Multi-Location |
| Wattage: | 600 |
| Family / Style: | Maestro |
| Mounting: | Knuckle |
| Light Technology: | Halogen, Incandescent |