Linkable Undercabinet Light, Xenon, 14", 20W, 120V, White

Item #: 382244

Cat #: NXL220WH

UPC:

to view pricing and more.
Documents & Guides
Linkable Undercabinet Light, Xenon, 20 Watt, 120 Volt, Length: 14 inch, Color: White

Overview

Linkable Undercabinet Light, Xenon, 20 Watt, 120 Volt, Length: 14 inch, Color: White
Also known as: NXL220WH

Specifications

Type: Undercabinet Light
Volts AC: 120
Wattage: 20
Color: White
Length: 14 in
Type: Undercabinet Light
Wattage: 20
Length: 14 in
Volts AC: 120
Color: White