Breaker Enclosure, NEMA 3R, 1200A, K/SK Frame, Surface Mount

Item #: 38230

Cat #: TK4V1200R

UPC: 783164177626

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Circuit Breaker, Steel Surface Mount, NEMA 3R, K1200/SK1200 Frame Type, 1200 Amp, 47.75 Inch H x 8.31 Inch D x 22.56 Inch W, 112.71 Lbs, Weight

Overview

Enclosure, Circuit Breaker, Steel Surface Mount, NEMA 3R, K1200/SK1200 Frame Type, 1200 Amp, 47.75 Inch H x 8.31 Inch D x 22.56 Inch W, 112.71 Lbs, Weight

GE's circuit breaker enclosures are UL Listed, CSA Certified and are suitable for use as service equipment (except as noted). The short circuit rating of the enclosure/circuit breaker combination is equal to the short circuit rating of the installed circuit breaker. Spectra RMS circuit breakers are suitable for use on AC systems only.

Also known as: 783164177626, TK4V1200R

Specifications

Type: Circuit Breaker Enclosure
Mounting: Surface
Amps: 1200
IP/NEMA Rating: NEMA 3R
Type: Circuit Breaker Enclosure
Amps: 1200
Mounting: Surface
IP/NEMA Rating: NEMA 3R