Emergency Light, Twin Head, Incandescent, 5.4W, 6V

Item #: 38237

Cat #: CV2

UPC: 782520859381

Sign In or Register to view pricing and more.
Documents & Guides
Emergency Light, Twin Head, White, Incandescent, 5.4 Watt, 6 Volt

Overview

Emergency Light, Twin Head, White, Incandescent, 5.4 Watt, 6 Volt
Also known as: 782520859381, CV2

Specifications

Volts DC: 6
Material: Thermoplastic
Color: White
Wattage: 5.400
Light Technology: Incandescent
Volts AC Range: 120 - 277
Volts DC: 6
Color: White
Light Technology: Incandescent
Material: Thermoplastic
Wattage: 5.400
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)