Emergency Light, 2 Head

Item #: 38260

Cat #: EZ-2I

UPC: 782520837501

to view pricing and more.
Emergency Light, 120/277V, 2-Lamp, Adjustable PAR36 Lamps, White Housing, Includes: Self Diagnostics

Overview

Emergency Light, 120/277V, 2-Lamp, Adjustable PAR36 Lamps, White Housing, Includes: Self Diagnostics
Also known as: 782520837501, EZ-2I

Specifications

Volts DC: 6
Material: Thermoplastic
Color: White
Wattage: 7.200
Standards: California Proposition 65
Light Technology: Incandescent
Volts AC Range: 120 - 277
Volts DC: 6
Color: White
Standards: California Proposition 65
Volts AC Range: 120 - 277
Material: Thermoplastic
Wattage: 7.200
Light Technology: Incandescent