KICH 5338 TZ

Item #: 382615
Cat #: 5338TZ
UPC:
Sign In or Register to view pricing and more.
Documents & Guides

Overview

KICH 5338 TZ
For a classic and clean look in the bath, this bath bar provides fantastic, versatile lighting with flawless precision. Our Tannery Bronze finish is combined with alabaster swirl glass for a rich purity that will bring out the best in your bathroom. Its 4 light construction employs 100-watt (max.) bulbs, measures 30" wide by 8" high, can be installed with the glass either up or down, and is U.L. listed for damp location.
Also known as: 5338TZ

Specifications

Wattage: 100
Material: Bronze, Steel
Type: Bath Bracket
Wattage: 100
Type: Bath Bracket
Material: Bronze, Steel

Customer Reviews

No reviews for this product
(0)